Securio P44 20 Per Pass Cross-Cut Shredder- 0.19 in. x 31.3 mil
- Mfr # HSM1874M
- Zoro # G924184739
product price:Â
$
20,777.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1874M
- Zoro #
- G924184739
- UPC #
- -
- Country of Origin
- China
Description
Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors. Features Optimized cutting device technology destroys 18-20 sheets of paper, creating 12,065 cross-cut / confetti-cut particles per page. Anti-Jam Technology prevents jams when paper shredder is overloaded. Continuous Duty Operation ensures continual shredding with no down time. Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown. Comprehensive Safety System - UL Approved, CE-Certified. Quiet Operation - whisper like noise level during shredding. Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities. Requires a 20 amp dedicated line with 20 amp receptacle. High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty. Multi-function button with reversing function. Inspection window to monitor filling level. Button lock prevents accidental use. High quality wooden floor cabinet with door. Automatic Oiler. 55 gallon bin. Specifications Cutting Type: Strip Cut. Cutting Width: 1/32 in. . Intake width: 16 in. . Container volume: 55 gal. Frequency: 120 V. Dimensions: 40.4 in H x 27.6 in W x 23.3 in D. Weight: 238 lbs. Shred Size: 0.19 in x 31.3 mil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.