Canon Cartridge 118 2659B001Aa Yellow Toner Cartridge 2.9K Yld
- Mfr # 2659B001AA-PCI
- Zoro # G0964051
product price:Â
$
51.99
/ea
Key Features
Max. Page Yield
2900 Page
Color
Yellow
Print Technology
Laser
Compatible OEM Model Number
LBP-7200, LBP-7200CDN, LBP-7660, LBP-7660CDN, MF-8350, MF-8350CDN, MF-8380, MF-8380CDW, MF-8580, MF-8580CDW
Ink/Toner Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2659B001AA-PCI
- Zoro #
- G0964051
- UPC #
- 845161028360
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 2900 Page
- Color
- Yellow
- Print Technology
- Laser
- Compatible OEM Model Number
- LBP-7200, LBP-7200CDN, LBP-7660, LBP-7660CDN, MF-8350, MF-8350CDN, MF-8380, MF-8380CDW, MF-8580, MF-8580CDW
- Ink/Toner Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.