Shop HSM
Create Account
Securio Strip-Cut Shredder- 47 Per Pass
- Mfr # HSM1880
- Zoro # G924191607
product price:Â
$
5,503.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSM1880
- Zoro #
- G924191607
- UPC #
- -
- Country of Origin
- China
Description
Strip-cut mobile shredder features optimized cutting device technology that destroys 40 to 42 sheets of paper, creating 38 strip-cut particles per page. It also shreds staples, paper clips, credit/store cards and CDs/DVDs. High-quality materials provide safety and durability. Automatic paper feed with overload protection reduces paper jams. Continuous-duty operation ensures continual shredding with no downtime. Energy Management Control System EcoSmart allows particularly low power consumption of 0.1 watts in standby mode. Quiet operation minimizes noise development in the workplace. Cutting rollers are made of hardened solid steel. With a Comprehensive Safety System, shredder is UL Approved and CE-Certified. Design also includes inspection window to monitor filling level; multifunction element for intuitive operation; and light barrier for automatic start/stop. Specifications Shred Type: Strip Cut. Sheet Shred Capacity: 47. Shred Size: 62.5 mil x 0.56 in. Shred Speed: 11.23 ft/min. Height: 15.5 in. Width: 15 in. Depth: 29.1 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.