Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shred Cart, 65 gal

  • Mfr # 1070070180

  • Zoro # G1374696


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Wastebasket Capacity
65 gal
Color
Gray
Container Size
65 gallon
Application
Ideal for use with in-house shredders and other applications.
Type
Secure collection cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070070180
Zoro #
G1374696
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
65 gallon

Details

Item
Shred Cart,65 gal.
Wastebasket Capacity
65 gal
Color
Gray
Application
Ideal for use with in-house shredders and other applications.
Type
Secure collection cart
Design
Two rubber wheels for quiet and smooth operation.
Features
Hasp located between the front flange and body of the cart for added strength.
Security
Lockable lid with molded-in paper deflector for added security.

Description

Shred Cart,65 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.