Zoro Homepage

Shred Cart, 95 gal

  • Mfr # 1070070190

  • Zoro # G1245187


product price: $422.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Wastebasket Capacity
95 gal
Application
Ideal for use with in-house shredders and other applications.
Container Size
95 gallon
Type
Secure collection cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070070190
Zoro #
G1245187
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
95 gallon

Details

Item
Shred Cart,95 gal.
Color
Gray
Wastebasket Capacity
95 gal
Application
Ideal for use with in-house shredders and other applications.
Type
Secure collection cart
Design
Two rubber wheels for quiet and smooth operation.
Security
Lockable lid with molded-in paper deflector for added security.
Features
Hasp located between the front flange and body of the cart for added strength.

Description

Shred Cart,95 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.