Zoro Homepage

Shredder, 180 to 240 Sheet, Cross Cut

  • Mfr # HSM1994

  • Zoro # G416047658


product price: $42,165.99
/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.

Key Features

Shred Size
1/8 x 1-1/2
Wastebasket Capacity
140 gallons
Voltage @ 60 Hz
3 x 208V/60Hz
Max. Shredding Capacity
180-240 sheets
Throat Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1994
Zoro #
G416047658
UPC #
4026631037198
Country of Origin
Germany

Dimensions

Shred Size
1/8 x 1-1/2
Throat Width
20 in

Details

Item
Shredder,180 to 240 Sheet,Cross Cut
Wastebasket Capacity
140 gallons
Voltage @ 60 Hz
3 x 208V/60Hz
Max. Shredding Capacity
180-240 sheets
Application
Industrial shredding
Color
Beige

Description

Shredder,180 to 240 Sheet,Cross Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.