Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, 340 to 450 Sheet, Cross Cut

  • Mfr # HSM1990

  • Zoro # G116047712


product price: $39,177.99
/ea
Additional $870.00 delivery surcharge applies per item.
See details

Key Features

Shred Size
1/4 x 1-1/2 - 2-3/32
Max. Shredding Capacity
340-450 sheets
Wastebasket Capacity
140 gallons
Throat Width
20 in
Voltage @ 60 Hz
3 x 208V/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1990
Zoro #
G116047712
UPC #
4026631037334
Country of Origin
Germany

Dimensions

Shred Size
1/4 x 1-1/2 - 2-3/32
Throat Width
20 in

Details

Item
Shredder,340 to 450 Sheet,Cross Cut
Max. Shredding Capacity
340-450 sheets
Wastebasket Capacity
140 gallons
Voltage @ 60 Hz
3 x 208V/60Hz
Color
Beige
Application
Industrial shredding

Description

Shredder,340 to 450 Sheet,Cross Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.