Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, 90 to 130 Sheet, Micro Cut

  • Mfr # HSM1993

  • Zoro # G816047746


product price: $44,998.99
/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.

Key Features

Wastebasket Capacity
140 gallons
Throat Width
20 in
Application
Industrial shredding
Voltage @ 60 Hz
3 x 208V/60Hz
Shred Size
1/16 x 9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM1993
Zoro #
G816047746
UPC #
4026631043717
Country of Origin
Germany

Dimensions

Throat Width
20 in
Shred Size
1/16 x 9/16

Details

Item
Shredder,90 to 130 Sheet,Micro Cut
Wastebasket Capacity
140 gallons
Application
Industrial shredding
Voltage @ 60 Hz
3 x 208V/60Hz
Max. Shredding Capacity
90-130 sheets
Color
Beige

Description

Shredder,90 to 130 Sheet,Micro Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.