Zoro Homepage

Shredder Bags, 168 gal., Plastic, PK50

  • Mfr # HSM2728

  • Zoro # G2152929


product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns

Key Features

For Use With
FA500.3 Series, KP100 Series, PET 1049SA Series
Size
168 gal
Material
Plastic
Recyclable
Yes
Features
Contain shredded paper waste, Keeps workspace neat and clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2728
Zoro #
G2152929
UPC #
094922013675
Country of Origin
United States

Dimensions

Size
168 gal

Details

For Use With
FA500.3 Series, KP100 Series, PET 1049SA Series
Material
Plastic
Recyclable
Yes
Item
Shredder Bags
Features
Contain shredded paper waste, Keeps workspace neat and clean
Design
Tear-resistant clear plastic bags

Description

Shredder Bags, 168 gal, Plastic, For Use With FA500.3 Series, KP100 Series, PET 1049SA Series, Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.