Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, Cross-Cut, 11-13 Sheet, 115V

  • Mfr # AF150 L4

  • Zoro # G1873265


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Overall Dimensions
15.5 x 15 x 29.1"
Throat Width
10 in
Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
13 Sheets
Security Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF150 L4
Zoro #
G1873265
UPC #
04026631052757
Country of Origin
Germany

Dimensions

Overall Dimensions
15.5 x 15 x 29.1"
Throat Width
10 in
Shred Size
1/16 in x 9/16 in
Depth
29 3/32 in
Height
15 1/2 in
Width
15 in

Details

Voltage @ 60 Hz
115VAC
Max. Shredding Capacity
13 Sheets
Security Level
4
Duty
Continuous
Standards
UL Listed
Cut Style
Cross-Cut
Phase
single
Shredding Speed
11.2 fpm
Color
White
Classification
Large office
Wastebasket Capacity
9 gal
Shreds
Credit Cards, Paper, Paper Clips, Staples
Item
Paper Shredder
Amperage Draw
4.9
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 150 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 29 3/32 in, Height 15 1/2 in, Width 15 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.