Zoro Homepage

Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal.

  • Mfr # AF500 L4

  • Zoro # G1873247


product price: $1,991.99
/ea
Free Shipping & Returns

Key Features

Wastebasket Capacity
21.7 gal
Throat Width
10 in
Voltage @ 60 Hz
115VAC
Classification
Large Office
Shredding Speed
37.4 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF500 L4
Zoro #
G1873247
UPC #
04026631052818
Country of Origin
Germany

Dimensions

Throat Width
10 in
Overall Dimensions
19.6 x 19.3 x 39.5"
Shred Size
1/16 in x 9/16 in
Width
19 9/16 in
Height
39 29/64 in
Depth
19 21/64 in

Details

Wastebasket Capacity
21.7 gal
Item
Paper Shredder
Voltage @ 60 Hz
115VAC
Classification
Large Office
Shredding Speed
37.4 fpm
Phase
single
Color
White
Duty
Continuous
Shreds
Credit Cards, Paper, Paper Clips, Staples
Standards
UL listed
Security Level
4
Max. Shredding Capacity
13 Sheets
Cut Style
Cross-Cut
Amperage Draw
4.9
Voltage
115V AC
Application
Office

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 500 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 21.7 gal, Classification Large Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 19 21/64 in, Height 39 29/64 in, Width 19 9/16 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.