Shredder, Cross-Cut, 11-13 Sheet, White
Mfr # AF300 L4
Zoro # G1873256
product price: $1,480.99
/ea
Free Shipping & Returns
Key Features
Phase
single
Shreds
Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
4.9
Color
White
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF300 L4
Zoro #
G1873256
UPC #
04026631052788
Country of Origin
Germany
Dimensions
Overall Dimensions
15.5 x 17.1 x 32.9"
Shred Size
1/16 in x 9/16 in
Throat Width
10 in
Depth
32 29/32 in
Width
17 3/32 in
Height
15 1/2 in
Details
Phase
single
Shreds
Credit Cards, Paper, Paper Clips, Staples
Amperage Draw
4.9
Color
White
Item
Paper Shredder
Duty
Continuous
Max. Shredding Capacity
13 Sheets
Classification
Large office
Standards
UL Listed
Security Level
4
Shredding Speed
22.4 fpm
Voltage @ 60 Hz
115VAC
Wastebasket Capacity
9 gal
Cut Style
Cross-Cut
Voltage
115V AC
Application
Office
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 300 Sheets, Shred Size 1/16 in x 9/16 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 4, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 32 29/32 in, Height 15 1/2 in, Width 17 3/32 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.