Shredder, Cross-Cut, 17-19 Sheet, 115V
Mfr # AF150c
Zoro # G1873299
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Amperage Draw
4.9
Max. Shredding Capacity
19 Sheets
Shredding Speed
11.2 fpm
Classification
Large office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF150c
Zoro #
G1873299
UPC #
04026631052740
Country of Origin
Germany
Dimensions
Shred Size
3/16 in x 1-1/8 in
Throat Width
10 in
Overall Dimensions
15.5 x 15 x 29.1"
Height
15 1/2 in
Width
15 in
Depth
29 3/32 in
Details
Standards
UL Listed
Amperage Draw
4.9
Max. Shredding Capacity
19 Sheets
Shredding Speed
11.2 fpm
Classification
Large office
Security Level
3
Cut Style
Cross-Cut
Phase
single
Item
Paper Shredder
Color
White
Wastebasket Capacity
9 gal
Voltage @ 60 Hz
115VAC
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Duty
Continuous
Voltage
115V AC
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 150 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 29 3/32 in, Height 15 1/2 in, Width 15 in, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.