Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, Cross-Cut, 17-19 Sheet, 21.7 gal.

  • Mfr # AF500c

  • Zoro # G1873271


product price: $1,589.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Overall Dimensions
19.6 x 19.3 x 39.5"
Amperage Draw
4.9
Shred Size
3/16 in x 1-1/8 in
Shredding Speed
37.4 fpm
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF500c
Zoro #
G1873271
UPC #
-
Country of Origin
Germany

Dimensions

Overall Dimensions
19.6 x 19.3 x 39.5"
Shred Size
3/16 in x 1-1/8 in
Throat Width
10 in
Depth
39 1/2 in
Height
19 19/32 in
Width
19 19/64 in

Details

Amperage Draw
4.9
Shredding Speed
37.4 fpm
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Wastebasket Capacity
21.7 gal
Max. Shredding Capacity
19 Sheets
Voltage @ 60 Hz
115VAC
Classification
Large office
Duty
Continuous
Color
White
Standards
UL Listed
Phase
single
Cut Style
Cross-Cut
Security Level
3
Item
Paper Shredder
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 500 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 21.7 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 39 1/2 in, Height 19 19/32 in, Width 19 19/64 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.