Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, Cross-Cut, 17-19 Sheet, White

  • Mfr # AF300c

  • Zoro # G1873280


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Phase
single
Wastebasket Capacity
9 gal
Color
White
Standards
UL Listed
Throat Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF300c
Zoro #
G1873280
UPC #
04026631052795
Country of Origin
Germany

Dimensions

Throat Width
10 in
Overall Dimensions
15.5 x 17.1 x 32.9"
Shred Size
3/16 in x 1-1/8 in
Depth
32 29/32 in
Height
15 1/2 in
Width
17 3/32 in

Details

Phase
single
Wastebasket Capacity
9 gal
Color
White
Standards
UL Listed
Shreds
CDs, Credit Cards, Paper, Paper Clips, Staples
Max. Shredding Capacity
19 Sheets
Voltage @ 60 Hz
115VAC
Amperage Draw
4.9
Item
Paper Shredder
Classification
Large office
Shredding Speed
22.4 fpm
Duty
Continuous
Security Level
3
Cut Style
Cross-Cut
Voltage
115V AC

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 300 Sheets, Shred Size 3/16 in x 1-1/8 in, Shredding Speed 13 fpm, Wastebasket Capacity 9 gal, Classification Large Office, Security Level 3, Duty Continuous, Voltage 115V AC, Single Phase, Amperage Draw 4.9 A, Throat Width 10 in, Color White, Depth 32 29/32 in, Height 15 1/2 in, Width 17 3/32 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.