Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, w/Mobile Recycling Waste Bin

  • Mfr # HSM2372M

  • Zoro # G516055140


product price: $3,833.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Max. Shredding Capacity
16-18 sheets
Shred Size
1/16 x 9/16
Voltage @ 60 Hz
115V
Throat Width
15.7 in
Wastebasket Capacity
63.4 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2372M
Zoro #
G516055140
UPC #
4026631075664
Country of Origin
Germany

Dimensions

Shred Size
1/16 x 9/16
Throat Width
15.7 in

Details

Item
Shredder,w/Mobile Recycling Waste Bin
Max. Shredding Capacity
16-18 sheets
Voltage @ 60 Hz
115V
Wastebasket Capacity
63.4 gallons
Application
large office
Color
White

Description

Shredder,w/Mobile Recycling Waste Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.