Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder, w/Mobile Recycling Waste Bin

  • Mfr # HSM2373M

  • Zoro # G016055138


product price: $3,118.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Wastebasket Capacity
63.4 gallons
Shred Size
3/16 x 1-1/8
Application
large office
Throat Width
15.7 in
Voltage @ 60 Hz
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2373M
Zoro #
G016055138
UPC #
4026631075657
Country of Origin
Germany

Dimensions

Shred Size
3/16 x 1-1/8
Throat Width
15.7 in

Details

Item
Shredder,w/Mobile Recycling Waste Bin
Wastebasket Capacity
63.4 gallons
Application
large office
Voltage @ 60 Hz
115V
Max. Shredding Capacity
24-27 sheets
Color
White

Description

Shredder,w/Mobile Recycling Waste Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.