Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder/Baler, Industrial, 208V

  • Mfr # HSM365520

  • Zoro # G214644523


product price: $58,797.99
/ea
Additional $1,160.00 delivery surcharge applies per item.
See details

Key Features

Shred Size
1/8 in x 1 1/2 in
Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Cut Style
Cross-Cut
Max. Shredding Capacity
200 Sheets
Throat Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM365520
Zoro #
G214644523
UPC #
4026631033527
Country of Origin
Germany

Dimensions

Shred Size
1/8 in x 1 1/2 in
Throat Width
19 3/4 in
Height
70 35/64 in
Width
49 7/8 in
Depth
97 13/32 in

Details

Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Cut Style
Cross-Cut
Max. Shredding Capacity
200 Sheets
Item
Shredder Baler Combination
Classification
Industrial
Voltage
208V

Description

Shredder Baler Combination, Shreds CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks, Cut Style Cross-Cut, Max. Shredding Capacity 200 Sheets, Shred Size 1/8 in x 1 1/2 in, Classification Industrial, Security Level 4, Voltage 208V, Throat Width 19 3/4 in, Depth 97 13/32 in, Height 70 35/64 in, Width 49 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.