Zoro Homepage

Shredder/Baler, Industrial

  • Mfr # HSM365511

  • Zoro # G614644499


product price: $74,056.99
/ea
Item requires special delivery charges. A $1,420.00 per item surcharge will be applied.

Key Features

Throat Width
20 in
Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Shred Size
9/32 in x 1 1/2 in to 3 5/32 in
Cut Style
Cross-Cut
Max. Shredding Capacity
450 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM365511
Zoro #
G614644499
UPC #
4026631033565
Country of Origin
Germany

Dimensions

Throat Width
20 in
Shred Size
9/32 in x 1 1/2 in to 3 5/32 in
Depth
50 in
Height
71 in
Width
127 in

Details

Item
Shredder Baler Combination
Shreds
CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks
Cut Style
Cross-Cut
Max. Shredding Capacity
450 Sheets
Classification
Industrial

Description

Shredder Baler Combination, Shreds CDs, Computer Listings, Credit Cards, DVDs, Floppy Disks, Paper, Paper Clips, Staples, USB Sticks, Cut Style Cross-Cut, Max. Shredding Capacity 450 Sheets, Shred Size 9/32 in x 1 1/2 in to 3 5/32 in, Classification Industrial, Security Level 4, Throat Width 20 in, Depth 50 in, Height 71 in, Width 127 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.