Zoro Homepage

HTH 8371270 1 lbs Super Granule Shock - Pack of 15

  • Mfr # 8371270

  • Zoro # G604109106


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8371270
Zoro #
G604109106
UPC #
73187520197
Country of Origin
United States

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 1 lb. Super Granule Shock
  • Pack of 15
Specifications
  • Country of Origin: United States
  • Product Form: Granule
  • Product Type: Shock
  • Container Size: 1 lb.
  • Disinfects: Yes
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.