
POOL SHOCK TREATMENT, 6PK
Mfr # 52040B
Zoro # G216224631
product price: $71.75
/pk 6, $11.96/eaKey Features
Width
3.75 in
Housing Material
Rubber
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52040B
Zoro #
G216224631
UPC #
73187520401
Country of Origin
United States
Dimensions
Width
3.75 in
Details
Housing Material
Rubber
Color
Assorted
Item
Shock Treatment
Description
HTH Pool Care Granule Shock Treatment 6 lb
- Introducing HTH Shock Ultra, the ultimate all-in-1 weekly formula with an added pool shock treatment.
- Experience the power of this amazing product as it increases chlorine levels, effectively kills and prevents bacteria and algae, reduces eye and skin irr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.