Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloss, White, 12 oz

  • Mfr # HT 1802

  • Zoro # G3582683


product price: $8.55
/ea

Key Features

For Use On Surface Material
Metal and Wood
Paint Color Family
Whites
Finish
Gloss
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 1802
Zoro #
G3582683
UPC #
650753018021
Country of Origin
Unknown

Dimensions

Size
12 oz

Details

For Use On Surface Material
Metal and Wood
Paint Color Family
Whites
Finish
Gloss
Color
White

Description

is a premium paint that covers easily to provide a tough, durable finish. It can be used on most types of metal and wood. Specially formulated to dry quickly and smoothly. Heat resistant to 250 degrees F. Aerosol can net weight 12 oz. California / OTC VOC Compliant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.