Zoro Homepage
This item is Discontinued.
Hub City Double Shaft Kit, Worm 1.75 In, For HERA35 0259-00135

Double Shaft Kit, Worm 1.75 In, For HERA35 (Discontinued)

  • Mfr # 0259-00135
  • Zoro # G2620655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0259-00135
Zoro #
G2620655
UPC #
-
Country of Origin
China

Dimensions

Reducer Size
HERA35

Details

For Use With
HERA35 Gear Drives
Item
Double Output Shaft Kit
Driven Shaft O.D. (In.)
0.875
Worm Center Distance (In.)
1.75

Description

Double Output Shaft Kit, For Use With HERA35 Gear Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.