Zoro Homepage
This item is Discontinued.
Hub City Flange Mounting Kit, 4.25 In, For HERA75 0259-00157

Flange Mounting Kit, 4.25 In, For HERA75 (Discontinued)

  • Mfr # 0259-00157
  • Zoro # G2593486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0259-00157
Zoro #
G2593486
UPC #
-
Country of Origin
China

Details

Worm Center Distance (In.)
4.25
Material
Cast iron
Includes
Mounting Hardware
Item
Flange Mounting Kit
For Use With
HERA75 Gear Drives

Description

Flange Mounting Kit, For Use With HERA75 Gear Drives, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.