Zoro Homepage
This item is Discontinued.
Hub City Flng Bearing, 4-Bolt, Spherical Rlr, 2-1/2" KFB4X2-1/2DN

Flng Bearing, 4-Bolt, Spherical Rlr, 2-1/2" (Discontinued)

  • Mfr # KFB4X2-1/2DN
  • Zoro # G7045893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFB4X2-1/2DN
Zoro #
G7045893
UPC #
-
Country of Origin
China

Dimensions

Dimension J
5/8
Dimension H
7/8
Dimension B
6 3/16 in
Dimension M
2-23/32
Dimension E
4-49/64
Bolt Size
5/8 in
Overall Height
6 3/16 in
Overall Width
6 3/16 in
Overall Length
3 31/64 in
Dimension L
3-31/64
Bore Dia.
2 1/2 in

Description

4-Bolt Flange Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 6 3/16 in, Overall Length 3 31/64 in, Overall Width 6 3/16 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.