Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hub City Flng Bearing, 4-Bolt, Spherical Rlr, 3-7/16 KFB4X3-7/16LT

Flng Bearing, 4-Bolt, Spherical Rlr, 3-7/16 (Discontinued)

  • Mfr # KFB4X3-7/16LT
  • Zoro # G7050145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFB4X3-7/16LT
Zoro #
G7050145
UPC #
-
Country of Origin
China

Dimensions

Dimension B
8 3/8 in
Overall Height
8 3/8 in
Overall Width
8 3/8 in
Dimension E
6-23/32
Dimension M
3-7/64
Bolt Size
3/4 in
Bore Dia.
3 7/16 in
Dimension J
3/4
Overall Length
4 5/32 in
Dimension H
15/16
Dimension L
4-5/32

Details

Item
4-Bolt Flange Bearing
Series
KFB
Temp. Range
-40 Degrees to 350 Degrees F
Static Load Capacity
87,700 lb
Bolt Hole Center-to-Center
6 23/32 in
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Steel
Bearing Insert Material
52100 Chrome Steel
Dynamic Load Capacity
68,550 lb
Includes
PTFE Labyrinth Seal
Finish
Painted
Bearing Lubrication
Ulti-Plex(R) Synthetic EP or NLGI #1.5 Equivalent
Housing Material
Cast Steel
Locking Type
Set Screw

Description

4-Bolt Flange Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 8 3/8 in, Overall Length 4 5/32 in, Overall Width 8 3/8 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.