Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 1:1 600-1/1CFSP

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # 600-1/1CFSP
  • Zoro # G6460711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-1/1CFSP
Zoro #
G6460711
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
2 1/2 in
Dimension F
1/2 in
Dimension V
5 5/8 in
Overall Length
12.25 in
Dimension C
12 1/4 in
Dimension W
2 13/16 in
Bore Dia.
1 3/8 in
Output Shaft Dia.
1 3/8 in
Dimension B
6 1/8 in

Details

Max. Output Torque
1650 in-lb
Item
Gear Drive
Max. Input HP
46
Overhung Load
100 lb
Seal Type
Heavy-Duty Industrial
Mounting
Any Position Except Input Motor Shaft Up
Duty
Standard
Input RPM
1750
Nominal Ratio
1:1
Gear Type
Spiral Bevel
Speed Reducer Type
Bevel
Rotation
Reversible
Shaft Orientation
Right Angle
Lubrication
Shipped Dry, Recommend 90W EP
Standards
AGMA
Nominal Output RPM
1750
Finish
Painted Gray
Number of Stages
1
Pinion Material
Hardened Steel
Base
Optional
Single/Double Output/Universal
Single Output
Reducer Model No.
600
Gear Material
8620 Steel
Housing Material
Rugged Cast Iron
Bearings
Tapered Roller

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.