Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 1:1 66-1/1ABST

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # 66-1/1ABST
  • Zoro # G4292924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-1/1ABST
Zoro #
G4292924
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 1/4 in
Bore Dia.
1 1/4 in
Dimension W
2 13/16 in
Overall Length
11.25 in
Dimension B
6 1/8 in
Dimension V
5 5/8 in
Dimension F
3/8 in
Dimension C
12 1/4 in
Output Shaft Height
2 9/16 in

Details

Duty
Standard
Gear Material
8620 Steel
Max. Input HP
24
Rotation
Reversible
Input RPM
1150
Speed Reducer Type
Bevel
Max. Output Torque
1320 in-lb
Base
Optional
Shaft Orientation
Right Angle
Nominal Output RPM
1150
Nominal Ratio
1:1
Lubrication
Shipped Dry, Recommend 90W EP
Bearings
Tapered Roller
Finish
Painted Gray
Item
Gear Drive
Gear Type
Straight Bevel
Pinion Material
Hardened Steel
Reducer Model No.
66
Housing Material
Rugged Cast Iron
Mounting
Any Position Except Input Motor Shaft Up
Overhung Load
190 lb
Seal Type
Heavy-Duty Industrial
Standards
AGMA
Single/Double Output/Universal
Double Output
Number of Stages
1

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.