Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 1:1 AD1-1/1CFSP

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # AD1-1/1CFSP
  • Zoro # G6537754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1-1/1CFSP
Zoro #
G6537754
UPC #
-
Country of Origin
United States

Dimensions

Dimension G
1.312 in
Dimension H
13/64 in
Dimension K
1.188 in
Dimension M
0.438 in
Dimension F
0.656 in
Dimension C
1 31/32 in
Dimension A
1 3/8 in
Bore Dia.
3/8 in
Dimension W
0.60 in
Dimension D
1 9/16 in
Overall Length
3.53 in
Dimension B
31/32 in
Output Shaft Dia.
3/8 in
Output Shaft Height
2 3/4 in
Dimension V
1.255 in/1.250 in

Details

Seal Type
Double Lip
Duty
Standard
Shaft Orientation
Right Angle
Rotation
Reversible
Single/Double Output/Universal
Single Output
Max. Output Torque
32.90 in-lb
Finish
Tural
Speed Reducer Type
Bevel
Max. Input HP
0.913
Number of Stages
1
Standards
AGMA
Reducer Model No.
AD1
Item
Gear Drive
Input RPM
1750
Housing Material
Cast Aluminum
Mounting
Any Position Except Input Motor Shaft Up
Pinion Material
Hardened Steel
Gear Material
8620 Steel
Nominal Output RPM
1750
Nominal Ratio
1:1
Bearings
Precision Ball
Lubrication
Lubriplate 5555
Gear Type
Spiral Bevel

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.