Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 1:1 M3-1/1CFST

Gear Drive, Bevel, 1:1 (Discontinued)

  • Mfr # M3-1/1CFST
  • Zoro # G6647724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3-1/1CFST
Zoro #
G6647724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.47 in
Output Shaft Height
1 17/32 in
Dimension C
6 15/32 in
Dimension W
1 19/32 in
Bore Dia.
5/8 in
Output Shaft Dia.
5/8 in
Dimension B
3 15/64 in
Dimension F
5/16 in
Dimension V
3 3/16 in

Details

Lubrication
Shipped Dry, Recommend 90W EP
Max. Input HP
2.25
Pinion Material
Hardened Steel
Input RPM
1750
Finish
Painted Gray
Speed Reducer Type
Bevel
Overhung Load
177 lb
Gear Material
8620 Steel
Single/Double Output/Universal
Single Output
Max. Output Torque
81.00 in-lb
Number of Stages
1
Nominal Output RPM
1750
Duty
Standard
Seal Type
Heavy-Duty Industrial
Item
Gear Drive
Gear Type
Straight Bevel
Housing Material
Cast Iron
Nominal Ratio
1:1
Bearings
Ball
Mounting
Any Position Except Input Motor Shaft Up
Reducer Model No.
M3
Standards
AGMA
Rotation
Reversible
Shaft Orientation
Right Angle

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.