Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 165-2/1CFST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 165-2/1CFST
  • Zoro # G6918213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-2/1CFST
Zoro #
G6918213
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
2 1/32 in
Dimension W
2 1/16 in
Output Shaft Dia.
1 in
Dimension V
4 1/8 in
Bore Dia.
1 in
Overall Length
10.81 in
Dimension C
10 3/16 in
Dimension F
3/8 in
Dimension B
5 3/32 in

Details

Max. Output Torque
442 in-lb
Nominal Ratio
2:1
Seal Type
Heavy-Duty Industrial
Speed Reducer Type
Bevel
Single/Double Output/Universal
Single Output
Reducer Model No.
165
Mounting
Any Position Except Input Motor Shaft Up
Nominal Output RPM
875
Max. Input HP
6.25
Duty
Standard
Gear Material
8620 Steel
Overhung Load
455 lb
Housing Material
Rugged Cast Iron
Bearings
Tapered Roller
Item
Gear Drive
Base
Optional
Finish
Painted Gray
Rotation
Reversible
Lubrication
Shipped Dry, Recommend 90W EP
Pinion Material
Hardened Steel
Input RPM
1750
Standards
AGMA
Gear Type
Straight Bevel
Number of Stages
1
Shaft Orientation
Right Angle

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.