Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 66-2/1ABST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 66-2/1ABST
  • Zoro # G6659703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-2/1ABST
Zoro #
G6659703
UPC #
-
Country of Origin
United States

Dimensions

Dimension F
1/2 in
Dimension B
6 1/8 in
Output Shaft Height
2 9/16 in
Dimension C
12 1/4 in
Overall Length
11.25 in
Bore Dia.
1 1/4 in
Dimension W
2 13/16 in
Output Shaft Dia.
1 1/4 in
Dimension V
5 5/8 in

Details

Nominal Output RPM
875
Item
Gear Drive
Duty
Standard
Gear Material
8620 Steel
Input RPM
1750
Shaft Orientation
Right Angle
Overhung Load
330 lb
Base
Optional
Max. Output Torque
525 in-lb
Seal Type
Heavy-Duty Industrial
Mounting
Any Position Except Input Motor Shaft Up
Number of Stages
1
Rotation
Reversible
Housing Material
Rugged Cast Iron
Pinion Material
Hardened Steel
Finish
Painted Gray
Gear Type
Straight Bevel
Nominal Ratio
2:1
Standards
AGMA
Reducer Model No.
66
Speed Reducer Type
Bevel
Single/Double Output/Universal
Double Output
Bearings
Tapered Roller
Max. Input HP
7.3
Lubrication
Shipped Dry, Recommend 90W EP

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.