Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 66-2/1DESP

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 66-2/1DESP
  • Zoro # G6877857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-2/1DESP
Zoro #
G6877857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.25 in
Dimension C
12 1/4 in
Output Shaft Height
2 9/16 in
Output Shaft Dia.
1 1/4 in
Dimension W
2 13/16 in
Dimension B
6 1/8 in
Bore Dia.
1 1/4 in
Dimension F
1/2 in
Dimension V
5 5/8 in

Details

Duty
Standard
Standards
AGMA
Mounting
Any Position Except Input Motor Shaft Up
Overhung Load
900 lb
Seal Type
Heavy-Duty Industrial
Pinion Material
Hardened Steel
Nominal Ratio
2:1
Max. Input HP
15.4
Rotation
Reversible
Item
Gear Drive
Gear Type
Spiral Bevel
Base
Optional
Max. Output Torque
1112 in-lb
Reducer Model No.
66
Input RPM
1750
Bearings
Tapered Roller
Gear Material
8620 Steel
Shaft Orientation
Right Angle
Speed Reducer Type
Bevel
Housing Material
Rugged Cast Iron
Finish
Painted Gray
Nominal Output RPM
875
Number of Stages
1
Single/Double Output/Universal
Single Output
Lubrication
Shipped Dry, Recommend 90W EP

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.