Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 88-2/1CFST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 88-2/1CFST
  • Zoro # G7035201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-2/1CFST
Zoro #
G7035201
UPC #
-
Country of Origin
United States

Dimensions

Dimension W
4 3/32 in
Dimension B
7 29/32 in
Overall Length
15.81 in
Dimension F
1/2 in
Dimension C
15 13/16 in
Dimension V
8 3/16 in
Bore Dia.
1 3/8 in
Output Shaft Dia.
1 3/8 in
Output Shaft Height
3 1/16 in

Details

Lubrication
Shipped Dry, Recommend 90W EP
Overhung Load
700 lb
Rotation
Reversible
Single/Double Output/Universal
Single Output
Housing Material
Rugged Cast Iron
Mounting
Any Position Except Input Motor Shaft Up
Input RPM
1150
Pinion Material
Hardened Steel
Max. Input HP
22
Duty
Standard
Number of Stages
1
Seal Type
Heavy-Duty Industrial
Shaft Orientation
Right Angle
Finish
Painted Gray
Reducer Model No.
88
Max. Output Torque
2410 in-lb
Standards
AGMA
Gear Type
Straight Bevel
Speed Reducer Type
Bevel
Base
Optional
Bearings
Tapered Roller
Nominal Output RPM
575
Item
Gear Drive
Gear Material
8620 Steel
Nominal Ratio
2:1

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.