Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 2:1 88-2/1DEST

Gear Drive, Bevel, 2:1 (Discontinued)

  • Mfr # 88-2/1DEST
  • Zoro # G6720165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-2/1DEST
Zoro #
G6720165
UPC #
-
Country of Origin
United States

Dimensions

Dimension V
8 3/16 in
Dimension B
7 29/32 in
Output Shaft Height
3 1/16 in
Output Shaft Dia.
1 3/8 in
Dimension F
1/2 in
Dimension W
4 3/32 in
Bore Dia.
1 3/8 in
Dimension C
15 13/16 in
Overall Length
15.81 in

Details

Gear Material
8620 Steel
Duty
Standard
Housing Material
Rugged Cast Iron
Gear Type
Straight Bevel
Rotation
Reversible
Standards
AGMA
Speed Reducer Type
Bevel
Input RPM
1150
Seal Type
Heavy-Duty Industrial
Bearings
Tapered Roller
Max. Output Torque
2410 in-lb
Shaft Orientation
Right Angle
Nominal Output RPM
575
Nominal Ratio
2:1
Pinion Material
Hardened Steel
Overhung Load
700 lb
Finish
Painted Gray
Mounting
Any Position Except Input Motor Shaft Up
Number of Stages
1
Item
Gear Drive
Base
Optional
Reducer Model No.
88
Single/Double Output/Universal
Single Output
Max. Input HP
22
Lubrication
Shipped Dry, Recommend 90W EP

Description

Gear Drive, Gear Type Straight Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.