Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 3:1 88-3/1ABSP

Gear Drive, Bevel, 3:1 (Discontinued)

  • Mfr # 88-3/1ABSP
  • Zoro # G6851275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-3/1ABSP
Zoro #
G6851275
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 3/8 in
Overall Length
15.81 in
Bore Dia.
1 3/8 in
Dimension B
7 29/32 in
Dimension W
4 3/32 in
Dimension F
1/2 in
Output Shaft Height
3 1/16 in
Dimension C
15 13/16 in
Dimension V
8 3/16 in

Details

Reducer Model No.
88
Single/Double Output/Universal
Double Output
Duty
Standard
Input RPM
1750
Max. Output Torque
3316 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Standards
AGMA
Shaft Orientation
Right Angle
Base
Optional
Item
Gear Drive
Finish
Painted Gray
Pinion Material
Hardened Steel
Max. Input HP
30.7
Number of Stages
1
Gear Type
Spiral Bevel
Rotation
Reversible
Seal Type
Heavy-Duty Industrial
Nominal Ratio
3:1
Overhung Load
400 lb
Gear Material
8620 Steel
Speed Reducer Type
Bevel
Housing Material
Rugged Cast Iron
Bearings
Tapered Roller
Nominal Output RPM
583
Lubrication
Shipped Dry, Recommend 90W EP

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.