Zoro Homepage
This item is Discontinued.
Hub City Gear Drive, Bevel, 3:1 88-3/1CFSP

Gear Drive, Bevel, 3:1 (Discontinued)

  • Mfr # 88-3/1CFSP
  • Zoro # G7043933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-3/1CFSP
Zoro #
G7043933
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
3 1/16 in
Output Shaft Dia.
1 3/8 in
Dimension C
15 13/16 in
Dimension W
4 3/32 in
Dimension F
1/2 in
Bore Dia.
1 3/8 in
Dimension B
7 29/32 in
Overall Length
15.81 in
Dimension V
8 3/16 in

Details

Shaft Orientation
Right Angle
Input RPM
1750
Gear Material
8620 Steel
Overhung Load
400 lb
Item
Gear Drive
Reducer Model No.
88
Lubrication
Shipped Dry, Recommend 90W EP
Speed Reducer Type
Bevel
Duty
Standard
Nominal Output RPM
583
Finish
Painted Gray
Bearings
Tapered Roller
Number of Stages
1
Gear Type
Spiral Bevel
Max. Input HP
30.7
Rotation
Reversible
Standards
AGMA
Single/Double Output/Universal
Single Output
Base
Optional
Pinion Material
Hardened Steel
Mounting
Any Position Except Input Motor Shaft Up
Nominal Ratio
3:1
Max. Output Torque
3316 in-lb
Housing Material
Rugged Cast Iron
Seal Type
Heavy-Duty Industrial

Description

Gear Drive, Gear Type Spiral Bevel, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.