Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hub City Involute Coupling, O D 1-1/2 In, 3 In 0332-00043

Involute Coupling, O D 1-1/2 In, 3 In (Discontinued)

  • Mfr # 0332-00043
  • Zoro # G4378385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332-00043
Zoro #
G4378385
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.500 in
Length
3.000 in
Size
1

Details

Item
Involute Splined Coupling
Spline O.D.
1.000 in
Number of Splines
15
Spline Design
16/32 DP 30 Degrees PA
Material
1215 Cold-Rolled Steel

Description

Involute Splined Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.