Zoro Homepage
This item is Discontinued.
Hub City Mounting Base, T, 3.00 In., For HERA45 0259-00086

Mounting Base, T, 3.00 In., For HERA45 (Discontinued)

  • Mfr # 0259-00086
  • Zoro # G2620856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0259-00086
Zoro #
G2620856
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
0.53

Details

Worm Center Distance (In.)
3.00
Mounting
Horizontal
Includes
Mounting Hardware
For Use With
HERA45 Gear Drives
Material
Steel
Item
Speed Reducer Mounting Base

Description

Speed Reducer Mounting Base, For Use With HERA45 Gear Drives, Includes Mounting Hardware, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.