This item is Discontinued.

Hub City Pillow Block Bearing, Ball, 2-3/16" Bore PB281WAHx2-3/16

Pillow Block Bearing, Ball, 2-3/16" Bore (Discontinued)

  • Mfr # PB281WAHx2-3/16
  • Zoro # G4086521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB281WAHx2-3/16
Zoro #
G4086521
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 3/16 in
Overall Height
5 in
Dimension M
1 9/16 in
Dimension A
2 1/2 in
Dimension D
4 3/4 in
Dimension E Min.
3 1/4 in
Dimension F
9 in
Dimension S
2 7/16 in
Dimension L
2 25/32 in
Dimension J
5/8 in
Overall Length
9 in
Dimension C
3 1/2 in
Bolt Size
5/8 in
Dimension G
2 1/4 in
Dimension E Max.
4 1/8 in
Dimension H
7/8 in
Dimension B
5 in
Overall Width
2 9/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Chrome Steel
Bolt Hole Center-to-Center
6 29/32 in
Mounting Surface to Shaft Center
2 1/2 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Bearing Locking Type
Concentric Locking Collar
Temp. Range
-32 Degrees to 200 Degrees F
Finish
Painted
Static Load Capacity
6800 lb
Dynamic Load Capacity
2510 lb
Bearing Lubrication
Mobil Mobilux #2 or NLGI #2 Equivalent
Includes
Nitrile Contact Seal
Locking Type
Concentric Locking Collar
Max. Speed
2500 rpm
Item
Pillow Block Bearing

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Ball, Housing Material Cast Iron, Overall Height 5 in, Overall Length 9 in, Overall Width 2 9/16 in, Shaft Locking Type Concentric Locking Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.