Zoro Homepage
This item is Discontinued.
Hub City PillowBlock Bearing, Spherical Rlr, 2-1/4" KPB2X2-1/4DN

PillowBlock Bearing, Spherical Rlr, 2-1/4" (Discontinued)

  • Mfr # KPB2X2-1/4DN
  • Zoro # G7151611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPB2X2-1/4DN
Zoro #
G7151611
UPC #
-
Country of Origin
China

Dimensions

Dimension L
3 3/16 in
Overall Length
3 3/16 in
Dimension H
1 7/32 in
Dimension A
2 1/2 in
Bore Dia.
2 1/4 in
Dimension B
5 in
Dimension J
5/8 in
Dimension G
2 23/64 in
Dimension E Max.
7 1/16 in
Overall Width
8 7/8 in
Overall Height
5 in
Dimension F
8 7/8 in
Bolt Size
5/8 in
Dimension E Min.
6 1/2 in

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 5 in, Overall Length 3 3/16 in, Overall Width 8 7/8 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.