Zoro Homepage
This item is Discontinued.
Hub City PillowBlock Bearing, Spherical Rlr, 3-7/16 KPB2X3-7/16DN

PillowBlock Bearing, Spherical Rlr, 3-7/16 (Discontinued)

  • Mfr # KPB2X3-7/16DN
  • Zoro # G6565754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPB2X3-7/16DN
Zoro #
G6565754
UPC #
-
Country of Origin
China

Dimensions

Dimension H
1 55/64 in
Dimension F
13 in
Dimension E
50.8mm
Bolt Size
7/8 in
Bore Dia.
3 7/16 in
Dimension E Min.
9 1/4 in
Overall Width
13 in
Overall Length
5 3/16 in
Dimension J
7/8 in
Dimension B
7 1/2 in
Dimension A
3 3/4 in
Dimension G
3 1/2 in
Overall Height
7 1/2 in
Dimension E Max.
10 3/4 in
Dimension L
5 3/16 in

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 7 1/2 in, Overall Length 5 3/16 in, Overall Width 13 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.