Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hub City PillowBlock Bearing, Sphericl Rlr, 1-11/16 KPB2X1-11/16LT

PillowBlock Bearing, Sphericl Rlr, 1-11/16 (Discontinued)

  • Mfr # KPB2X1-11/16LT
  • Zoro # G7203086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPB2X1-11/16LT
Zoro #
G7203086
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 11/16 in
Dimension H
1 in
Dimension L
3 in
Dimension A
2 1/8 in
Overall Length
3 in
Dimension E Min.
5 1/4 in
Dimension F
7 1/8 in
Bolt Size
1/2 in
Dimension G
2 1/4 in
Overall Height
4 1/8 in
Dimension E Max.
5 13/16 in
Dimension B
4 1/8 in
Overall Width
7 1/8 in
Dimension J
1/2 in

Details

Item
Pillow Block Bearing
Finish
Painted
Includes
PTFE Labyrinth Seal
Static Load Capacity
24,320 lb
Shaft Locking Type
Set Screw
Bearing Insert Material
52100 Chrome Steel
Bolt Hole Center-to-Center
5 17/32 in
Number of Bolts
2
Mounting Surface to Shaft Center
2 1/8 in
Series
KPB
Bearing Housing Material Type
Cast Steel
Housing Material
Cast Steel
Dynamic Load Capacity
21,150 lb
Locking Type
Set Screw
Temp. Range
-40 Degrees to 350 Degrees F
Bearing Lubrication
Ulti-Plex(R) Synthetic EP or NLGI #1.5 Equivalent
Bearing Insert Type
Spherical Roller

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 4 1/8 in, Overall Length 3 in, Overall Width 7 1/8 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.