Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hub City PillowBlock Bearing, Sphericl Rlr, 4-15/16 KPBE4-15/16LT

PillowBlock Bearing, Sphericl Rlr, 4-15/16 (Discontinued)

  • Mfr # KPBE4-15/16LT
  • Zoro # G6618385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPBE4-15/16LT
Zoro #
G6618385
UPC #
-
Country of Origin
China

Dimensions

Dimension G
5 1/8 in
Overall Length
6 5/8 in
Dimension A
5 1/2 in
Dimension F
17 15/64 in
Dimension L
6 5/8 in
Dimension E Max.
15 7/8 in
Dimension D
2 49/64 in
Overall Height
11 in
Dimension J
7/8 in
Bore Dia.
4 15/16 in
Dimension B
10 63/64 in
Bolt Size
7/8 in
Dimension H
2 in
Dimension E Min.
15 1/8 in
Overall Width
17 1/4 in

Details

Item
Pillow Block Bearing
Bearing Insert Material
52100 Chrome Steel
Series
KPBE
Bolt Hole Center-to-Center
15 1/2 in
Housing Material
Cast Steel
Number of Bolts
4
Shaft Locking Type
Set Screw
Dynamic Load Capacity
124,500 lb
Static Load Capacity
186,250 lb
Includes
PTFE Labyrinth Seal
Bearing Lubrication
Ulti-Plex(R) Synthetic EP or NLGI #1.5 Equivalent
Mounting Surface to Shaft Center
5 1/8 in
Temp. Range
-40 Degrees to 350 Degrees F
Finish
Painted
Locking Type
Set Screw
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Steel

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Spherical Roller, Housing Material Cast Steel, Overall Height 11 in, Overall Length 6 5/8 in, Overall Width 17 1/4 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.