This item is Discontinued.

Hub City Shaft Coupling, Round Bore, Dia. 1-3/8 In 0332-00388

Shaft Coupling, Round Bore, Dia. 1-3/8 In (Discontinued)

  • Mfr # 0332-00388
  • Zoro # G7240502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0332-00388
Zoro #
G7240502
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/8 in
Overall Length
3 in
Keyway Width (In.)
5/16
Keyway Width
5/16 in

Details

Item
Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Solid
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Design
Not Drilled for Setscrews
Provides
Means to Join Round Keyed Shafts of Same Diameter
Material
Black Oxide Steel
Type
Round Bore, With Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque

Description

Shaft Coupling, System of Measurement Inch, Overall Length 3 in, Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.