Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332-00381
Zoro #
G4378613
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
7/8 in
Outside Dia.
1 1/2 in
Overall Length
2 3/4 in
Keyway Width (In.)
3/16
Keyway Width
3/16 in
Details
Shaft Locking Type - Couplings
1 Piece Solid
Item
Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
Means to Join Round Keyed Shafts of Same Diameter
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Not Drilled for Setscrews
Material
Black Oxide Steel
Machined From
Bar Stock
Type
Round Bore, With Keyway
Description
Shaft Coupling, System of Measurement Inch, Overall Length 2 3/4 in, Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.