Zoro Homepage
This item is Discontinued.
Hub City Shaft Kit, Worm 3.25 In, For HERA45 0259-00099

Shaft Kit, Worm 3.25 In, For HERA45 (Discontinued)

  • Mfr # 0259-00099
  • Zoro # G2620731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0259-00099
Zoro #
G2620731
UPC #
-
Country of Origin
China

Dimensions

Reducer Size
HERA45

Details

Item
Output Shaft Kit
For Use With
HERA45 Gear Drives
Worm Center Distance (In.)
3.25
Driven Shaft O.D. (In.)
1.375

Description

Output Shaft Kit, For Use With HERA45 Gear Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.