Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 143TC, 10:1 0250-54074

Speed Reducer, C-Face, 143TC, 10:1 (Discontinued)

  • Mfr # 0250-54074
  • Zoro # G2622606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54074
Zoro #
G2622606
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
9.51 in
Dimension G
143TC
Dimension D
2.500 in
Dimension L
4.501 in/4.503 in
Dimension K
5.875 in
Dimension B
1.175 in
Dimension DD
1.438 in
Dimension H
2.38 in
Dimension A
4.880 in
Dimension M
0.875 in
Output Shaft Dia.
1 1/4 in
Dimension U
1.250 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Gear Material
8620 Steel
Max. Input HP
7.06
Seal Type
Double Lip
Frame
143TC
Max. Output Torque
2600 in-lb
Output Torque @ 5 HP
1621 in-lb
Worm Center Distance
2.38 in to 3.25 in
Output Torque @ 1.5 HP
486 in-lb
Output Torque @ 2 HP
648 in-lb
Output Torque @ 3 HP
972 in-lb
Duty
Industrial
Output Torque @ 1 HP
324 in-lb
Bearings
Ball/Tapered Roller
Output Torque @ 7.5 HP
2447 in-lb
Lubrication
Mobil Glygoyle(R) 460
Output Torque @ 3/4 HP
243 in-lb
Mounting
Universal
Shaft Orientation
Right Angle
Output Torque @ 1/3 HP
107 in-lb
Output Torque @ 1/2 HP
162 in-lb
Number of Stages
2
Pinion Material
Hardened Steel
Reducer Model No.
HERA45ES
Base
Optional
Housing Material
Cast Iron
Solid/Hollow Output Shaft
Hollow
Speed Reducer Type
C-Face
Gear Type
Helical-Hypoid
Output Torque @ 4 HP
1297 in-lb
Finish
Acrylic Coated
Output Torque @ 1/4 HP
81 in-lb
Rotation
Reversible

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.