Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 143TC, 7:1 0250-54597

Speed Reducer, C-Face, 143TC, 7:1 (Discontinued)

  • Mfr # 0250-54597
  • Zoro # G2592899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54597
Zoro #
G2592899
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
11.72 in
Dimension DD
2.000 in
Output Shaft Dia.
1 1/4 in
Dimension K
5.875 in
Dimension B
2.200 in
Dimension G
143TC
Dimension U
1.250 in
Dimension A
6.150 in
Dimension H
2.38 in
Dimension M
0.875 in
Dimension L
4.501 in/4.503 in
Dimension D
3.500 in

Details

Item
Speed Reducer
Nominal Ratio
7:1
Input RPM
1750
Nominal Output RPM
240
Standards
USDA H1
Base
Optional
Bearings
Roller
Worm Center Distance
3.25 in to 4.25 in
Duty
Industrial
Reducer Model No.
HERA55ES
Lubrication
Mobil Glygoyle(R) 460
Shaft Orientation
Right Angle
Pinion Material
Hardened Steel
Finish
Acrylic
Gear Type
Helical-Hypoid
Gear Material
8620 Steel
Max. Output Torque
3346 in-lb
Speed Reducer Type
C-Face
Mounting
Universal
Housing Material
Cast Iron
Rotation
Reversible
Frame
143TC
Solid/Hollow Output Shaft
Hollow
Max. Input HP
13
Number of Stages
2
Seal Type
Double Lip

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.