Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 182TC, 10:1 0250-55827

Speed Reducer, C-Face, 182TC, 10:1 (Discontinued)

  • Mfr # 0250-55827
  • Zoro # G2174859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55827
Zoro #
G2174859
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Overall Length
15.63 in
Output Shaft Dia.
1 15/16 in
Dimension G
182TC
Dimension B
2.650 in
Dimension A
8.360 in
Dimension M
1.125 in
Dimension U
1.938 in
Dimension D
4.438 in
Dimension L
8.501 in/8.503 in
Dimension DD
2.500 in
Dimension H
2.89 in
Dimension K
7.250 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Duty
Industrial
Solid/Hollow Output Shaft
Hollow
Gear Type
Helical-Hypoid
Reducer Model No.
HERA75ES
Shaft Orientation
Right Angle
Mounting
Universal
Rotation
Reversible
Seal Type
Double Lip
Base
Optional
Bearings
Roller
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Housing Material
Cast Iron
Lubrication
Mobil Glygoyle(R) 460
Frame
182TC
Worm Center Distance
4.25 in to 6.00 in
Max. Input HP
27.37
Max. Output Torque
8500 in-lb
Number of Stages
2
Finish
Acrylic
Gear Material
8620 Steel

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.